Shop All Dining Room Chairs
International Concepts
Solid Wood Soma LadderBack Dining Chairs in Flax, 2PK
Mfr # CI95-87P
Zoro # G311745109
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Flax
- Width (In.) 20 in
- Height (In.) 23 in
- Finish Flax
Product Information
- Brand International Concepts
- MFR # CI95-87P
- Zoro # G311745109
- UPC # 727506566563
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20 in |
Height (In.) | 23 in |
Details
Material | Parawood |
Color | Flax |
Finish | Flax |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 20"W x 23"D x 38"H
- •Seat dimensions: 18''H x 19.9''W x 16.3''D
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Set of 2 dining chairs
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Fabric Task Chair (HVL585.ES10.T)
- HON Task Chair, Black (HONCMY1AACCF10)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- BAXTON STUDIO Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (192-2PC-12059-ZORO)
- MANHATTAN COMFORT Estelle Dining Chair in Cream and Black (Set of 2) (2-DC042-CR)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Dining Chair (203-12589)
- International Concepts Dining Room Chairs