Shop All Dining Room Chairs
International Concepts
Solid Wood Soma LadderBack Dining Chairs in Coal, 2PK
Mfr # CI145-87P
Zoro # G811745050
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Coal
- Width (In.) 20 in
- Height (In.) 23 in
- Finish Coal
Product Information
- Brand International Concepts
- MFR # CI145-87P
- Zoro # G811745050
- UPC # 727506566600
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20 in |
Height (In.) | 23 in |
Details
Material | Parawood |
Color | Coal |
Finish | Coal |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 20"W x 23"D x 38"H
- •Seat dimensions: 18''H x 19.9''W x 16.3''D
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Set of 2 dining chairs
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Natico Originals 10-WT208 World Time Alarm Clock And Cal (10-WT208)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- LUMISOURCE Clubhouse Pleated Chair - Set of 2 PR (CH-CLBP BK+DTL2)
- FABULAXE Modern Plastic Dining Chair with Ladderback Design, Blue, PK 4 (QI004225.BL.4)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Darcell Modern White Faux Leather Upholstered Dining Chair (146-8790)
- CROSLEY Shelby Dining Chair, White, 2PK (CF501018-WH)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- International Concepts Dining Room Chairs