Shop All Dining Room Chairs
International Concepts
Solid Wood Soma Dining Chairs in Flax, 2PK
Mfr # CI95-83P
Zoro # G111745064
Free Shipping & Returns
$368.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Flax
- Width (In.) 19 in
- Height (In.) 22 in
- Finish Flax
Product Information
- Brand International Concepts
- MFR # CI95-83P
- Zoro # G111745064
- UPC # 727506566556
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19 in |
Height (In.) | 22 in |
Details
Material | Parawood |
Color | Flax |
Finish | Flax |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 19"W x 22"D x 36"H
- •Seat dimensions: 18''H x 19.2''W x 17''D
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Set of 2 dining chairs
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Sage Green (DR-5023)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports AD01-CC-BL&CH 2 Antique Chair Cushion Seat - Black and Cherry (ANC-BLK-C)
- BAXTON STUDIO Alleta Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (210-2PC-12719)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pebble Grey (DC051AR-PE)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- BAXTON STUDIO Abilene Brown Upholstered and Walnut Finished Dining Chair, PK2 (142-8035)
- International Concepts Dining Room Chairs