Shop All Dining Room Chairs
International Concepts
Solid Wood Soma Dining Chairs in Coal, 2PK
Mfr # CI145-83P
Zoro # G011745072
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Coal
- Width (In.) 19 in
- Height (In.) 22 in
- Finish Coal
Product Information
- Brand International Concepts
- MFR # CI145-83P
- Zoro # G011745072
- UPC # 727506566594
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19 in |
Height (In.) | 22 in |
Details
Material | Parawood |
Color | Coal |
Finish | Coal |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 19"W x 22"D x 36"H
- •Seat dimensions: 18''H x 19.2''W x 17''D
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Set of 2 dining chairs
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- VOLLRATH Control Knob (23423-1)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- 123 CREATIONS 123 Creations CB072 Monkey-Dark Red hand painted tassel (CB072)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MANHATTAN COMFORT Strine Dining Chair in Royal Blue (DC045-BL)
- BAXTON STUDIO Irene Modern Bohemian Natural Rattan Dining Chair (225-13089-ZORO)
- BALI & PARI Ammi Modern Bohemian Natural Brown Rattan Dining Chair (209-12791-ZORO)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- ALSTON QUALITY Alston Quality 3654-Mahogany Infiniti Chair (3654/Mahogany)
- BAXTON STUDIO Minette Grey Upholstered Walnut Wood 2-Piece Dining Chair Set (169-10546)
- International Concepts Dining Room Chairs