Shop All Dining Room Chairs
International Concepts
Solid Wood San Remo SplatBack Dining Chair
Mfr # 1CI581-10
Zoro # G111745101
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Espresso
- Width (In.) 17.32 in
- Height (In.) 21.85 in
- Finish Espresso
Product Information
- Brand International Concepts
- MFR # 1CI581-10
- Zoro # G111745101
- UPC # 727506752492
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 17.32 in |
Height (In.) | 21.85 in |
Details
Material | Parawood |
Color | Espresso |
Finish | Espresso |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 17.32 in W x 21.85 in D x 38.19 in H
- •Seat dimensions: 17.7 in H x 17.32 in W x 16.34 in D
- •Finish: Espresso
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- HASTINGS HOME Metal Cutout, Choose Happiness Cursive Sign, 3D Word Art Décor, Modern Rustic Farmhouse (242615TEU)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X60-TBL-GG)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12762-ZORO)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pebble Grey - Set of 2 (2-DC051AR-PE)
- BAXTON STUDIO Sugar Dark Grey Upholstered Walnut Finishing Dining Chair, PK2 (123-6796)
- FABULAXE Mid-Century Modern Style Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, Gray (QI003748.GY)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- International Concepts Dining Room Chairs