Shop All Dining Room Chairs
International Concepts
Solid Wood Clayton Dining Chairs, Unfinished, 2PK
Mfr # CI-81P
Zoro # G511745015
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Unfinished
- Width (In.) 20 in
- Height (In.) 23 in
- Finish Unfinished
Product Information
- Brand International Concepts
- MFR # CI-81P
- Zoro # G511745015
- UPC # 727506564040
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20 in |
Height (In.) | 23 in |
Details
Material | Parawood |
Color | Unfinished |
Finish | Unfinished |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Set of 2 dining chairs made of solid parawood
- •Dimensions: 20 in W x 23 in D x 40 in H
- •Seat dimensions: 18 in H x 19.3 in W x 17.3 in D
- •Unfinished, allowing you to paint/stain to match any decor
- •Box seat construction
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Black (LTL-2K)
- MANHATTAN COMFORT Hampton Wall Décor Shelves, White (13PMC1)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- KENNEY MFG Double Curtain Rod Bracket, Zinc, Silver, Nail Mounting (KN852)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- HOMELEGANCE Devlin Side Chair (2538S)
- HOMELEGANCE Holverson Side Chair (1715S)
- BAXTON STUDIO Jaden ModernWhite Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12031-ZORO)
- MANHATTAN COMFORT Paris 8-Piece Dining Chairs in Coral (6-DC3432-CO)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- International Concepts Dining Room Chairs