Solid Back Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-482
Zoro # G7878714
Key Features
- Overall Length 18.03
- Overall Width 41.61
- Weight 30.5
- Material Hardwood
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # S-482
- Zoro # G7878714
- UPC # 727506009886
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Length | 18.03 |
Overall Width | 41.61 |
Length | 20.67 |
Height | 41.61 |
Width | 18.03 |
Overall Height | 20.67 |
Size | 24 Inches |
Details
Weight | 30.5 |
Material | Hardwood |
Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.03"W x 20.67"D x 41.61"H
- •Seat dimensions: 18.03"W x 15.55"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STX Stx 61352U01C Mobile Filing Cabinet With Metal Siding 19w x 15d x 23h Black/Silver (61352U01C)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- ACME UNITED Water Jel Heat Shield Blanket 36inx30in, (3630-1)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- INTERNATIONAL CONCEPTS Café Stool, 24" Seat Height, Unfinished (S-6162)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- International Concepts Counter Height Stools