Shop All Waiting Room & Guest Chairs
International Concepts
Sheafback Arm Chair, Unfinished
Mfr # C-1622
Zoro # G7885638
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22.4
- Overall Width 43.5
- Color Unfinished
- Height 43.5
- Width 20.7
Product Information
- Brand International Concepts
- MFR # C-1622
- Zoro # G7885638
- UPC # 727506671687
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.4 |
Overall Width | 43.5 |
Height | 43.5 |
Width | 20.7 |
Length | 22.4 |
Overall Length | 20.7 |
Details
Color | Unfinished |
Weight | 28.5 |
Material | Hardwood |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 20.7"W x 22.4"D x 43.5"H
- •Seat dimensions: 18''H x 20.67''W x 17.52''D
- •Made from solid hardwood
- •Dining height chair
- •Box seat construction for easy assembly
- •Includes arms
- •One chair
- •Arm height is 24.5"
- •Width between arms: 20.1"
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Luiza Modern Silver Finished Round Petal Leaf Accent Wall Mirror (150-8876)
- FLASH FURNITURE 24in Round Gold Metal Framed Accent Wall Mirror (HMHD-22M115YB-GLD-GG)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- International Concepts Waiting Room & Guest Chairs