Shaker Styled Bench, Washed Gray Taupe
Mfr # BE09-39
Zoro # G7878391
Key Features
- Overall Width 18
- Length 39
- Overall Height 39
- Height 18
- Overall Length 14
Product Information
- Brand International Concepts
- MFR # BE09-39
- Zoro # G7878391
- UPC # 727506545629
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Width | 18 |
Length | 39 |
Overall Height | 39 |
Height | 18 |
Overall Length | 14 |
Width | 14 |
Details
Color | Washed Gray Taupe |
Material | Hardwood |
Weight | 24.64 |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion.
- •Dimensions: 39"W x 14"D x 18"H
- •Seat dimensions: 39"W x 14"D x 18"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Contemporary design
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T0-A1-BF-RC-BLK)
- HERITAGE LACE Heritage Lace 8230S-6084 60 x 84 in. Gala Fringe Panel; Silver Sage (8230S-6084)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, Black, Contemporary, Modern (I 7111)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Alexa Bench, Unfinished (KBE-172)
- BAXTON STUDIO Larisa Mid-Century Charcoal Upholstered Wood Bench (155-9304)
- International Concepts Dining Table Benches