Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 72"H, White
Mfr # SH08-3227A
Zoro # G7885443
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Color White
- Height 72
- Width 32
- Material Parawood
- Overall Width 72
Product Information
- Brand International Concepts
- MFR # SH08-3227A
- Zoro # G7885443
- UPC # 727506690756
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Height | 72 |
Width | 32 |
Overall Width | 72 |
Overall Height | 12.3 |
Length | 12.3 |
Overall Length | 32 |
Size | 72 Inches |
Details
Color | White |
Material | Parawood |
Weight | 97 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 32"W x 12.3"D x 72"H
- •Made from solid hardwood with a butcher block surface
- •Three adjustable shelves
- •Size of shelves: 28.85"w 9.84 "d
- •Distance from floor to bottom of lower shelf: 2.20
- •Distance between each shelf: 10.52"
- •Weight capacity per shelf is 40lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, White (TBF3030WHBK)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Washed Gray Taupe (SH09-3227A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Espresso (SH581-3223A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Washed Gray Taupe (SH09-3226A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36" H, Unfinished (SH-18236A)
- International Concepts Bookcases & Bookshelves