Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 72"H, Unfinished
Mfr # SH-3227A
Zoro # G7881252
product price: $410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Color Unfinished
- Depth 12"
- Height 72
- Width 32
- Features Adjustable Shelf
Product Information
- Brand International Concepts
- MFR # SH-3227A
- Zoro # G7881252
- UPC # 727506699032
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Depth | 12" |
Height | 72 |
Width | 32 |
Overall Height | 12 |
Length | 12 |
Overall Length | 32 |
Overall Width | 72 |
Details
Color | Unfinished |
Features | Adjustable Shelf |
Shape | Rectangle |
Material | Hardwood |
Application | Book Storage |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 32"W x 12"D x 72"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Three adjustable shelves
- •Size of shelves: 28.85"w x 9.84"d
- •Distance from floor to bottom of lower shelf: 2.20"
- •Distance between each shelf: 10.52"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 510 DESIGN 510 Design 5DS70-0094 72 x 72 in. Printed & Embroidered Shower Curtain - Blue (5DS70-0094)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (K581-SH-3227A-SH-322D)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Espresso (SH581-3226A)
- INTERNATIONAL CONCEPTS 60 in. Shaker Bookcase (SH-38260A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36" H, Unfinished (SH-18236A)
- FURINNO 99557WN-BR Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack Walnut & Brown (99557WN/BR)
- International Concepts Bookcases & Bookshelves