Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 72"H, Espresso
Mfr # K581-SH-3227A-SH-322D
Zoro # G7875068
product price: $619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Height 72
- Width 32
- Overall Width 72
- Length 12
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # K581-SH-3227A-SH-322D
- Zoro # G7875068
- UPC # 727506545933
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Height | 72 |
Width | 32 |
Overall Width | 72 |
Length | 12 |
Overall Length | 32 |
Overall Height | 12 |
Details
Color | Espresso |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions for Shaker Bookcase: 32"W x 12"D x 72"H
- •Dimensions for BookcaseDoor Unit: 14"W x 1"D x 20"H
- •0
- •Made from solid hardwood
- •Three adjustable shelves
- •Door unit with two doors
- •Size of shelves: 28.85"w 9.84"d
- •Size of each door: 19.9"h x 13.5"w
- •Size of total door opening: 27"w x 19.9"h
- •Distance from floor to bottom of lower shelf: 2.20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Trapezoidal Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Walnut (A3060-TRP-01)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, White (SH08-3227A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36" H, Unfinished (SH-18236A)
- INTERNATIONAL CONCEPTS Abby Divided Bookcase, 30"H, Unfinished (SH-14830)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60" H, Unfinished (SH-18260A)
- INTERNATIONAL CONCEPTS 60 in. Shaker Bookcase (SH-38260A)
- INTERNATIONAL CONCEPTS 48 in. Shaker Bookcase (SH-24248A)
- FURINNO Furinno 17091LC-BK Turn-N-Tube 5-Tier Multipurpose Shelf Display Rack - Light Cherry & Black (17091LC/BK)
- International Concepts Bookcases & Bookshelves