Shop All Bookcases & Bookshelves
International Concepts
Shaker Bookcase, 36"H, Unfinished
Mfr # SH-3223A
Zoro # G7883133
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36
- Width 32
- Material Hardwood
- Overall Height 12
- Overall Length 32
Product Information
- Brand International Concepts
- MFR # SH-3223A
- Zoro # G7883133
- UPC # 727506698974
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Height | 36 |
Width | 32 |
Overall Height | 12 |
Overall Length | 32 |
Length | 12 |
Overall Width | 36 |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 32"W x 12"D x 36"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Two adjustable shelves
- •Size of shelves: 28.85"w x 9.84"d
- •Distance from floor to bottom of lower shelf: 2.20"
- •Distance between each shelf: 10.52"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 55.07 Double Wide Dresser in Dark Grey (DR-5035)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- UNION & SCALE Essentials Laminate Bookcase, Three-Shelf, 28 x 15 x 45.6, White (UN56976)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Espresso (SH581-3223A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, White (SH08-3227A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Washed Gray Taupe (K09-SH-3227A-SH-322D)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Espresso (SH581-3226A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36" H, Unfinished (SH-18236A)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 60"H, Washed Gray Taupe (SH09-3226A)
- HASTINGS HOME Freestanding Ladder Bookcase, Black (700157EKD)
- International Concepts Bookcases & Bookshelves