Shop All Waiting Room & Guest Chairs
International Concepts
Set of Two X-Back Chair, with Solid Wood Seat, Hickory/Stone
Mfr # C41-613P
Zoro # G7885303
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22.2
- Overall Width 36.9
- Back Color Wood
- Width 18.9
- Length 22.2
Product Information
- Brand International Concepts
- MFR # C41-613P
- Zoro # G7885303
- UPC # 727506683574
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.2 |
Overall Width | 36.9 |
Width | 18.9 |
Length | 22.2 |
Overall Length | 18.9 |
Height | 36.9 |
Details
Back Color | Wood |
Color | Distressed Hickory/Stone |
Material | Hardwood |
Weight | 18.5 |
Style | X Back Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.9"W x 22.2"D x 36.9"H
- •Seat dimensions: 17.5"H x 18.9"W x 15.4"D
- •Made from solid hardwood
- •Set of two dining chairs
- •Rated for residential use only, not intended for commercial use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- INTERNATIONAL CONCEPTS Set of 2 X-Back Chairs with Solid Wood Seats, Pecan (C59-613P)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- INTERNATIONAL CONCEPTS Set of 2 Mission Side Chairs, Black (C46-265P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- International Concepts Seating