Shop All Waiting Room & Guest Chairs
International Concepts
Set of Two Emily Side Chair, Hickory/Stone
Mfr # C41-617P
Zoro # G7885251
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.3
- Overall Width 36.02
- Back Color Wood
- Material Hardwood
- Overall Length 17
Product Information
- Brand International Concepts
- MFR # C41-617P
- Zoro # G7885251
- UPC # 727506683598
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.3 |
Overall Width | 36.02 |
Overall Length | 17 |
Length | 21.3 |
Width | 17 |
Height | 36.02 |
Details
Back Color | Wood |
Color | Distressed Hickory/Stone |
Material | Hardwood |
Weight | 23 |
Style | Side Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17"W x 21.3"D x 36.02"H
- •Seat dimensions: 17.7"H x 16.9"W x 16.8"D
- •Made from solid hardwood
- •Set of two dining chairs
- •Rated for residential use only, not intended for commercial use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- OFFICE STAR BlackArm Chair, 30 1/2"W28"L31"H, Fixed, LeatherSeat, Collection: Wall StreetSeries (WST51A-B18)
- BOSS Leather Task Chair, Loop, Black (B1562)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- International Concepts Seating