Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Mission Side Chairs, Black
Mfr # C46-265P
Zoro # G7868564
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.3
- Overall Width 39.2
- Back Color Wood
- Width 18.3
- Overall Length 18.3
Product Information
- Brand International Concepts
- MFR # C46-265P
- Zoro # G7868564
- UPC # 727506543793
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.3 |
Overall Width | 39.2 |
Width | 18.3 |
Overall Length | 18.3 |
Height | 39.2 |
Length | 21.3 |
Details
Back Color | Wood |
Color | Black |
Weight | 22.75 |
Material | Hardwood |
Style | Side Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.3"W x 21.3"D x 39.2"H
- •Seat dimensions: 17.7''H x 18.31''W x 16.34''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- INTERNATIONAL CONCEPTS Black36.9W22.2H, WoodSeat (C46-613P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Unfinished (C-465P)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- FLASH FURNITURE Restaurant Chair, 24-1/2"L35-3/4"H, EclipseSeries (XU-DG-60618-WAL-BLKV-GG)
- International Concepts Office Chairs