Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Empire Chairs with Aolid Wood Seats, Unfinished
Mfr # C-1202P
Zoro # G7881858
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23
- Overall Width 38.6
- Back Color Wood
- Color Unfinished
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # C-1202P
- Zoro # G7881858
- UPC # 727506543601
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 23 |
Overall Width | 38.6 |
Height | 38.6 |
Length | 23 |
Width | 18.5 |
Overall Length | 18.5 |
Details
Back Color | Wood |
Color | Unfinished |
Material | Hardwood |
Weight | 22.75 |
Style | Guest Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.5"W x 23"D x 38.6"H
- •Seat dimensions: 17.5''H x 18.3''W x 17.13''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The DOT drafting stool, Black (B16210-BK)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- INTERNATIONAL CONCEPTS Set of 2 Mission Side Chairs, Black (C46-265P)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Unfinished (C-465P)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- International Concepts Office Chairs