Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Emily Side Chairs, Washed Gray Taupe
Mfr # C09-617P
Zoro # G7880342
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.3
- Overall Width 36
- Back Color Wood
- Overall Length 17
- Length 21.3
Product Information
- Brand International Concepts
- MFR # C09-617P
- Zoro # G7880342
- UPC # 727506545681
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.3 |
Overall Width | 36 |
Overall Length | 17 |
Length | 21.3 |
Width | 17 |
Height | 36 |
Details
Back Color | Wood |
Color | Washed Gray Taupe |
Weight | 22.75 |
Material | Hardwood |
Style | Side Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17"W x 21.3"D x 36"H
- •Seat dimensions: 17.71''H x 16.9''W x 16.81''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- DESIGN TOSCANO Louis XVI-Style Crescent Golden Ribbon Wall Console Table (AF57724)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Brown, PK4 (1203)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Chairs, Unfinished (C-2P)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- International Concepts Seating