Shop All Waiting Room & Guest Chairs
International Concepts
Set of 2 Cafe Chairs, Unfinished
Mfr # C-61P
Zoro # G7871224
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 20.7
- Overall Width 36
- Back Color Wood
- Width 18.9
- Weight 20.75
Product Information
- Brand International Concepts
- MFR # C-61P
- Zoro # G7871224
- UPC # 727506530878
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 20.7 |
Overall Width | 36 |
Width | 18.9 |
Height | 36 |
Overall Length | 18.9 |
Length | 20.7 |
Details
Back Color | Wood |
Color | Unfinished |
Weight | 20.75 |
Material | Hardwood |
Style | Café Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.4"W x 20.7"D x 36"H
- •Seat dimensions: 18''H x 18.9''W x 15.55''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- INTERNATIONAL CONCEPTS Set of 2 Lacy Dining Chairs, Unfinished (C-43P)
- INTERNATIONAL CONCEPTS Black36.9W22.2H, WoodSeat (C46-613P)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- International Concepts Office Chairs