Seattle Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-113
Zoro # G7883739
Key Features
- Width 19.29
- Height 47.24
- Overall Length 19.29
- Length 22.05
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # S-113
- Zoro # G7883739
- UPC # 727506695652
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Width | 19.29 |
Height | 47.24 |
Overall Length | 19.29 |
Length | 22.05 |
Overall Width | 47.24 |
Overall Height | 22.05 |
Size | 30 Inches |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 27.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.29"W x 22.05"D x 47.24"H
- •Seat dimensions: 19.29"W x 16.93"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" H, Distressed Oak (S42-6133)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- LUMISOURCE Stout Adjustable Swivel Barstool and Black Faux Leather (BS-TW-STOUT BK)
- International Concepts Bar Height Stools