Shop All Waiting Room & Guest Chairs
International Concepts
San Remo Splatback Chair, Washed Gray Taupe
Mfr # 1C09-10
Zoro # G7868068
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.9
- Overall Width 38.2
- Back Color Wood
- Color Washed Gray Taupe
- Height 38.2
Product Information
- Brand International Concepts
- MFR # 1C09-10
- Zoro # G7868068
- UPC # 727506723485
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.9 |
Overall Width | 38.2 |
Height | 38.2 |
Overall Length | 17.3 |
Length | 21.9 |
Width | 17.3 |
Details
Back Color | Wood |
Color | Washed Gray Taupe |
Weight | 23.5 |
Material | Hardwood |
Style | Splatback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17.3"W x 21.9"D x 38.2"H
- •Seat dimensions: 17.7''H x 17.32''W x 16.34''D
- •Made from solid hardwood
- •Dining height chair
- •Box seat construction for easy assembly
- •One chair
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- RTA HOME AND OFFICE RTA Home and Office CT-009 Clear Glass and Aluminum Computer Desk (CT-009)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- INTERNATIONAL CONCEPTS Set of 2 Double X-Back Chairs, Unfinished (C-20P)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Unfinished (C-465P)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- International Concepts Office Chairs