Shop All Waiting Room & Guest Chairs
International Concepts
San Remo Splatback Chair, Set of 2, White/Natural
Mfr # C02-10P
Zoro # G7876054
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.85
- Overall Width 38.19
- Back Color Wood
- Color White/Natural
- Height 38.19
Product Information
- Brand International Concepts
- MFR # C02-10P
- Zoro # G7876054
- UPC # 727506554409
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.85 |
Overall Width | 38.19 |
Height | 38.19 |
Length | 21.85 |
Overall Length | 17.32 |
Width | 17.32 |
Details
Back Color | Wood |
Color | White/Natural |
Material | Hardwood |
Weight | 21 |
Style | Splatback Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 17.3"W x 21.9"D x 38.2"H
- •Seat dimensions: 17.7"H x 17.3"W x 16.3"D
- •Made of solid hardwood
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Splat back design
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF GI Style Wool Blanket - Olive Drab (GE299087)
- TRUE Hose, Water Clear Vinyl (882671)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- INTERNATIONAL CONCEPTS Set of 2 Double X-Back Chairs, Unfinished (C-20P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- INTERNATIONAL CONCEPTS Set of 2 X-Back Chairs with Solid Wood Seats, Pecan (C59-613P)
- INTERNATIONAL CONCEPTS Set of Two Emily Side Chair, Hickory/Stone (C41-617P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3301)
- International Concepts Waiting Room & Guest Chairs