San Remo Counter Height Stool, 24" Seat Height, Black/Cherry
Mfr # S57-102
Zoro # G7874578
Key Features
- Weight 23.5
- Overall Height 20.67
- Length 20.67
- Overall Width 39.17
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # S57-102
- Zoro # G7874578
- UPC # 727506205028
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Height | 20.67 |
Length | 20.67 |
Overall Width | 39.17 |
Width | 17.32 |
Height | 39.17 |
Overall Length | 17.32 |
Size | 24 Inches |
Details
Weight | 23.5 |
Color | Black/Cherry |
Material | Hardwood |
Seat Color | Black/Cherry |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.32"W x 20.67"D x 39.17"H
- •Seat dimensions: 24.02"H x 17.32"W x 16.34"D
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- BAXTON STUDIO Arvid Mid-Century Gray Upholstered 2-PC Wood Dining Corner Sofa Bench (155-9306)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- MANHATTAN COMFORT Versailles Counter Stool in Black and Natural Cane, Set of 3 (3-CSCA01-BK)
- International Concepts Counter Height Stools