San Remo Counter Height Stool, 24" Seat Height, Black
Mfr # S46-102
Zoro # G7871120
Key Features
- Length 20.67
- Height 39.17
- Overall Height 20.67
- Weight 23.5
- Width 17.32
Product Information
- Brand International Concepts
- MFR # S46-102
- Zoro # G7871120
- UPC # 727506116249
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Length | 20.67 |
Height | 39.17 |
Overall Height | 20.67 |
Width | 17.32 |
Overall Width | 39.17 |
Overall Length | 17.32 |
Size | 24 Inches |
Details
Weight | 23.5 |
Material | Hardwood |
Color | Black |
Seat Color | Black |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.32"W x 20.67"D x 39.17"H
- •Seat dimensions: 24.02"H x 17.32"W x 16.34"D
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- VICKERMAN 19 in. Mini White Hydrangea Spray (FA186811)
- HON Double Cross Rails for 42" Wide Lateral Files, Gray, 2/Pack (H919492)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS Café Stool, 24" Seat Height, Unfinished (S-6162)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- International Concepts Counter Height Stools