San Remo Bar Height Stool, 30." Seat Height, Unfinished
Mfr # S-103
Zoro # G7885504
Key Features
- Height 45.08
- Overall Height 21.26
- Length 21.26
- Material Hardwood
- Overall Width 45.08
Product Information
- Brand International Concepts
- MFR # S-103
- Zoro # G7885504
- UPC # 727506002276
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 45.08 |
Overall Height | 21.26 |
Length | 21.26 |
Overall Width | 45.08 |
Width | 17.32 |
Overall Length | 17.32 |
Size | 30 Inches |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 25.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.32"W x 21.26"D x 45.08"H
- •Seat dimensions: 17.32"W x 16.34"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 22 W, 22 L, 22.4 H, Natural Rattan Top, Natural Brown (219-12718-ZORO)
- OFFICESOURCE Sterling Collection Sofa with Brushed Chrome Legs (62621LBK)
- TUUCI Top Hub Silver Polymer-4 Position (K100501-4-SIL-1M)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- ALATERRE FURNITURE Natick Bar Height Stool, Brown (ANNI02FDC)
- International Concepts Bar Height Stools