Shop All Dining Room Chairs
International Concepts
Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished
Mfr # CI-67P
Zoro # G804965472
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Wheat/Coal
- Width (In.) 19.8
- Height (In.) 38.2
Product Information
- Brand International Concepts
- MFR # CI-67P
- Zoro # G804965472
- UPC # 727506561872
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19.8 |
Height (In.) | 38.2 |
Details
Material | Wood |
Color | Wheat/Coal |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 19.8"W x 22"D x 38.2"H
- •Seat dimensions: 18''H x 19.8''W x 16''D
- •Made from solid hardwood
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
- •Dining height chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- BAXTON STUDIO Verner Sand Upholstered Brown Finished 2-Piece Wood Dining Chair Set (170-10531)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- HOMELEGANCE Norwich Side Chair (5055S)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- BALI & PARI Ammi Modern Bohemian Natural Brown Rattan Dining Chair (209-12791-ZORO)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- FLASH FURNITURE 18" Light Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LG-BK-GG)
- MANHATTAN COMFORT Bali Dining Chair in Black (Set of 2) (2-DC044-BK)
- International Concepts Dining Room Chairs