Shop All Nightstands
International Concepts
Nightstand with 1 Drawer, Unfinished
Mfr # BD-8001
Zoro # G7870621
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.53
- Material Hardwood
- Overall Width 23.5
- Width 19.5
- Height 23.5
Product Information
- Brand International Concepts
- MFR # BD-8001
- Zoro # G7870621
- UPC # 727506702510
- Country of Origin Viet Nam
- Category Nightstands
Dimensions
Length | 16.53 |
Overall Width | 23.5 |
Width | 19.5 |
Height | 23.5 |
Overall Height | 16.53 |
Overall Length | 19.5 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 35.2 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- MANHATTAN COMFORT Bogart Nightstand in Grey and Nature (256BMC50)
- BAXTON STUDIO Kalila ModernWhite and Multi-Colored Finished Wood 3-Drawer Nightstand (199-12249-ZORO)
- BEST MASTER FURNITURE Best Master Furniture B1007 Nightstand Orbis White Lacquer Nightstand (B1007 Nightstand)
- BAXTON STUDIO Giolla Contemporary Glam and Luxe White Finished Wood and Gold Metal 2Drawer Nightstand (220-12455-ZORO)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, White (102GMC1)
- MADE-TO-ORDER 2 Drawer Night Stand (MA751279)
- BETTER HOME Cindy Faux Wood 2 Drawer Nightstand, Gray - 20 x 17 x 16 in. (NTR-2D-GRY)
- International Concepts Nightstands