Mission EnteRTAinment/ TV Stand, Unfinished
Mfr # TV-31
Zoro # G7879511
Key Features
- Overall Height 16
- Color Unfinished
- Width 48
- Material Hardwood
- Overall Length 48
Product Information
- Brand International Concepts
- MFR # TV-31
- Zoro # G7879511
- UPC # 727506008254
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Height | 16 |
Width | 48 |
Overall Length | 48 |
Height | 30 |
Overall Width | 30 |
Length | 16 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 73.7 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 48"W x 16"D x 30"H
- •Made from solid hardwood
- •Inside dimension of drawer: 19.21W X 10.86"D X 4.72"H
- •Distance from floor to bottom of drawer: 4.10''H
- •Dimensions of shelf: 21.78''W X 12.8''D
- •Distance from top shelf to apron: 7.24"
- •Distance between shelves: 7.63''H
- •Lower shelf fixed -YES
- •Upper shelf is adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- BAXTON STUDIO Cassidy 4-Level Dark Brown Modern Bookshelf (101-5051)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Black (TV46-51)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- FELICITY Felicity 72" Console (IMFE370)
- International Concepts TV Stands & Entertainment Centers