Mission Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-324
Zoro # G7873668
Key Features
- Height 23.78
- Length 18.73
- Overall Height 18.73
- Color Unfinished
- Overall Width 23.78
Product Information
- Brand International Concepts
- MFR # S-324
- Zoro # G7873668
- UPC # 727506007370
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 23.78 |
Length | 18.73 |
Overall Height | 18.73 |
Overall Width | 23.78 |
Width | 13.5 |
Overall Length | 13.5 |
Details
Color | Unfinished |
Weight | 17.5 |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 13.5"W x 18.73"D x 23.78"H
- •Seat dimensions: 15.98"W x 12.05"D x 23.78"H
- •Made from solid hardwood
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- International Concepts Counter Height Stools