Mission Bar Height Stool, with Swivel, 30" Seat Height, Unfinished
Mfr # S-263SW
Zoro # G7872730
Key Features
- Overall Length 19
- Overall Height 20
- Material Hardwood
- Overall Width 46
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # S-263SW
- Zoro # G7872730
- UPC # 727506703586
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 19 |
Overall Height | 20 |
Overall Width | 46 |
Length | 20 |
Width | 19 |
Height | 46 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 34.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19"W x 20"D x 46"H
- •Seat dimensions: 18"W x 16"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Blue (WPD50-DB)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, with Swivel, 30." Seat Height, Unfinished (S-103SW)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished (S-6173SW)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- MANHATTAN COMFORT Klismos Barstool in Camel and Dark Walnut (BS014-CL)
- International Concepts Bar Height Stools