Mission Bar Height Stool, 30" Seat Height, Unfinished
Mfr # 265-30
Zoro # G7870402
Key Features
- Overall Length 18.31
- Overall Height 21.72
- Color Unfinished
- Material Hardwood
- Height 46.26
Product Information
- Brand International Concepts
- MFR # 265-30
- Zoro # G7870402
- UPC # 727506661510
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 18.31 |
Overall Height | 21.72 |
Height | 46.26 |
Width | 18.31 |
Overall Width | 46.26 |
Length | 21.72 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 28.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.31"W x 21.72"D x 46.26"H
- •Seat dimensions: 18.31"W x 16.34"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-HTS-2201-SV-GG)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" H, Distressed Oak (S42-6133)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- International Concepts Bar Height Stools