Shop All Dining Room Chairs
International Concepts
Madrid Ladderback Dining Chairs, 2PK
Mfr # C42-2P
Zoro # G111745019
Free Shipping & Returns
$231.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Distressed Oak
- Width (In.) 18.1102362204724 in
- Height (In.) 19.5 in
- Finish Distressed Oak
Product Information
- Brand International Concepts
- MFR # C42-2P
- Zoro # G111745019
- UPC # 727506557554
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.1102362204724 in |
Height (In.) | 19.5 in |
Details
Material | Parawood |
Color | Distressed Oak |
Finish | Distressed Oak |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Not rated for commercial use, for residential use only
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dining chair
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red 2' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ863-210-RD-GG)
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Mid-Century Dark Walnut Wood Grey Faux Leather Dining Chairs, PK2 (115-6137)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- BAXTON STUDIO Embick Mid-Century Modern Dining Chair (102-3425)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Bryson Modern French Blue and White Weaving and Natural Rattan Bistro Chair (225-13113-ZORO)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Saddle (Set of 2) (DC031-SA)
- International Concepts Dining Room Chairs