Shop All Wall Shelving
International Concepts
Lean To Shelf Units with 5 Shelves, Set of 2 Pieces, Linen White
Mfr # K-SH69-2660-2
Zoro # G7883212
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25.6
- Height 75.5
- Material Hardwood
- Color Linen white
- Overall Length 25.6
Product Information
- Brand International Concepts
- MFR # K-SH69-2660-2
- Zoro # G7883212
- UPC # 727506542178
- Country of Origin Viet Nam
- Category Wall Shelving
Dimensions
Width | 25.6 |
Height | 75.5 |
Overall Length | 25.6 |
Overall Height | 14 |
Overall Width | 75.5 |
Length | 14 |
Details
Material | Hardwood |
Color | Linen white |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions per piece: 25.6"W x 14"D x 75.5"H
- •Made from solid wood
- •Ready to assemble
- •Size of top shelf: 22.7"w x 4.9"d
- •Size of second shelf from top: 22.7"w x 7.1"d
- •Size of third shelf from top: 22.7"w x 9.2"d
- •Size of fourth shelf from top: 22.7"w x 11.4"d
- •Size of bottom shelf : 22.7"w x 13.5"d
- •Distance from bottom shelf to floor : 6.4"
- •Distance between each shelf : 12.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24ME)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- TENNSCO Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7248)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 4 Tier, Unfinished (SH-4830M)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- FURINNO Wyatt Industrial Style Garment Rack with Wood ShelvesAntique Espresso (FIND03AX)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- International Concepts Wall Shelving