Lattice Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-3902
Zoro # G7873869
Key Features
- Height 41.34
- Material Hardwood
- Overall Width 41.34
- Color Unfinished
- Overall Length 18.9
Product Information
- Brand International Concepts
- MFR # S-3902
- Zoro # G7873869
- UPC # 727506007752
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 41.34 |
Overall Width | 41.34 |
Overall Length | 18.9 |
Overall Height | 21.72 |
Length | 21.72 |
Width | 18.9 |
Size | 24 Inches |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 25.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.9"W x 21.72"D x 41.34"H
- •Seat dimensions: 18.9"W x 15.75"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- VIRCO 60 in. X 36 in. X 22-30 in., Grey Nebula Top / Black Edge (483660)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS Café Stool, 24" Seat Height, Unfinished (S-6162)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- International Concepts Counter Height Stools