Shop All Food Service Carts
International Concepts
Kitchen Work Center, Unfinished
Mfr # WC-3222
Zoro # G7883964
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36
- Material Hardwood
- Overall Width 36
- Width 32
- Overall Height 26
Product Information
- Brand International Concepts
- MFR # WC-3222
- Zoro # G7883964
- UPC # 727506007448
- Country of Origin Viet Nam
- Category Food Service Carts
Dimensions
Height | 36 |
Overall Width | 36 |
Width | 32 |
Overall Height | 26 |
Overall Length | 32 |
Length | 26 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 100.1 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 32"W x 26"D x 36"H
- •Made from solid hardwood and plywood
- •Ready to assemble
- •With 1 drawer, 2 doors and 2 shelves
- •Adjustable shelves
- •Size of each shelf: 26"w x 16.15"d
- •Inside drawer dimensions: 21.51"w x 14.99"d x 1.97"h
- •Distance from floor to bottom of lower apron: 3"
- •Distance from top of lower shelf to bottom of upper shelf: " 11.9
- •Distance between each shelf: 11.43"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Lock Washer (WL-010-01)
- LIVING ACCENTS Water Can Elephant 2Qt (63182)
- HATCO Thermostat (02-16-030-00)
- BEVERAGE-AIR Thermometer - Vertical (402-223B)
- INTERNATIONAL CONCEPTS Microwave Cart, Cinnamon/Espresso (WC58-185)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- INTERNATIONAL CONCEPTS Kitchen Trolley, Unfinished (WC-1515)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- INTERNATIONAL CONCEPTS Mission Server, Unfinished (SV-31)
- ALATERRE FURNITURE Kyra 32"L Oak and Metal Bar Cart (ANKY62RBG)
- International Concepts Food Service Carts