Shop All Food Service Carts
International Concepts
Kitchen Island, Unfinished
Mfr # WC-2424
Zoro # G7885714
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 33
- Material Hardwood
- Overall Width 33
- Overall Height 24
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # WC-2424
- Zoro # G7885714
- UPC # 727506486168
- Country of Origin Viet Nam
- Category Food Service Carts
Dimensions
Height | 33 |
Overall Width | 33 |
Overall Height | 24 |
Width | 24 |
Overall Length | 24 |
Length | 24 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 89.1 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 24"W x 24"D x 33"H
- •Made from solid hardwoodWith laminated end cuts on topo
- •Ready to assemble
- •4 casters includes 2 locking casters
- •Fixed shelves
- •Thickness of top is 2.75"
- •Shelf to apron is 15.75"
- •Distance from floor to shelf is 11"
- •Leg spread is 15 3/8"
- •Table Top is made of End Cuts and not recommended for cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Pressur Cook Over Plug (09915)
- TABLECRAFT Six-Piece Cutting Mat Set, 15x20, PK6 (FCB1520A)
- SALVAJOR Manual Start Stop 208-3 W/Line (MSSLD7)
- ALLIANCE SCREW #10-32X19/32 DOOR STRIKE (M400661)
- INTERNATIONAL CONCEPTS Microwave Cart, Cinnamon/Espresso (WC58-185)
- INTERNATIONAL CONCEPTS Mission Server, Unfinished (SV-31)
- INTERNATIONAL CONCEPTS Kitchen Work Center, Unfinished (WC-3222)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- INTERNATIONAL CONCEPTS Kitchen Trolley, Unfinished (WC-1515)
- BORAAM Hennington Kitchen Cart with Stainless Steel Top - White Wash (50661)
- International Concepts Food Service Carts