Shop All Dining Room Chairs
International Concepts
Farmhouse Prevail Upholstered Dining Chairs, 2PK
Mfr # C40-59P
Zoro # G711745037
Free Shipping & Returns
$403.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Brindle
- Width (In.) 20.1 in
- Height (In.) 23.6 in
- Finish Brindle
Product Information
- Brand International Concepts
- MFR # C40-59P
- Zoro # G711745037
- UPC # 727506711314
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20.1 in |
Height (In.) | 23.6 in |
Details
Material | Parawood |
Color | Brindle |
Finish | Brindle |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Chair dimensions: 20.1"W x 23.6"D x 40.1"H
- •Seat dimensions: 20”W x 17.9"D x 20”H
- •Not rated for commercial use, for residential use only
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Upholstered dining chair
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- IMAGEWARE SYSTEMS Cozy Flannel Sheet Set, Aqua Geo - King (TN20-0285)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- HOMELEGANCE Devlin Side Chair (2538S)
- BAXTON STUDIO Cyntia Modern Bohemian Natural Brown Rattan Dining Chair (224-12837-ZORO)
- BAXTON STUDIO Abilene Brown Upholstered and Walnut Finished Dining Chair, PK2 (142-8035)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- International Concepts Dining Room Chairs