Farmhouse Bench, Unfinished
Mfr # BE-72
Zoro # G7879898
Key Features
- Width 14
- Length 72
- Overall Length 14
- Height 18
- Overall Width 18
Product Information
- Brand International Concepts
- MFR # BE-72
- Zoro # G7879898
- UPC # 727506007776
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Width | 14 |
Length | 72 |
Overall Length | 14 |
Height | 18 |
Overall Width | 18 |
Overall Height | 72 |
Details
Weight | 52.36 |
Material | Hardwood |
Color | Unfinished |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 72"W x 14"D x 18"H
- •Seat dimensions: 72"W x 14"D x 18"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Turned styled legs
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (17453)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- BAXTON STUDIO Hale Modern and Contemporary Oak Finished Wood 2-Drawer Nightstand (174-11211-Zoro)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-47S)
- INTERNATIONAL CONCEPTS Alexa Bench, Unfinished (KBE-172)
- FLASH FURNITURE Round Farm Dining Table, 60" (XA-F-60-RD-GG)
- International Concepts Dining Table Benches