Fanback Stool, 30"Seat Height, Unfinished
Mfr # S-9183
Zoro # G7879274
Key Features
- Overall Height 21.72
- Width 18.11
- Length 21.72
- Height 45.67
- Weight 25.5
Product Information
- Brand International Concepts
- MFR # S-9183
- Zoro # G7879274
- UPC # 727506009855
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Height | 21.72 |
Width | 18.11 |
Length | 21.72 |
Height | 45.67 |
Overall Width | 45.67 |
Overall Length | 18.11 |
Details
Weight | 25.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.11"W x 21.72"D x 45.67"H
- •Seat dimensions: 18.11"W x 15.94"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- BAXTON STUDIO Nikko Mid-century Dark Brown Faux Leather Wooden Lounge Chair (121-6745)
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS Lattice Bar Height Stool, 30" Seat Height, Unfinished (S-3903)
- INTERNATIONAL CONCEPTS Charlotte Bar Height Stool, 30" Seat Height, Unfinished (S-313)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished (S-6173SW)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- FLASH FURNITURE Vertical Stool, Blk/Natural, Blk Vnyl Sea (XU-DG-60618B-WAL-BLKV-GG)
- International Concepts Bar Height Stools