Entertainment / TV Stand with 2 Doors, Espresso
Mfr # TV581-51
Zoro # G7885708
Key Features
- Weight 112
- Overall Width 26
- Overall Height 18
- Overall Length 57
- Height 26
Product Information
- Brand International Concepts
- MFR # TV581-51
- Zoro # G7885708
- UPC # 727506702237
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 26 |
Overall Height | 18 |
Overall Length | 57 |
Height | 26 |
Length | 18 |
Width | 57 |
Details
Weight | 112 |
Color | Espresso |
Material | Hardwood |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 57"W x 18"D x 26"H
- •Made from solid wood
- •Dimensions of center shelf: 20.03''W x 15.24''D
- •Distance between shelves: 6.88"H
- •Shelves are adjustable
- •Distance from interior top shelf to bottom of solid shelf: 7.28H"
- •Dimensions of side shelves: 15.74''W x 14.96D"
- •Size of each door opening: 13.58"W X 13.54''H
- •Distance from top shelf to bottom of apron: 4.33"
- •Distance from floor to bottom of apron: 2.95''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59051FPABK)
- BAXTON STUDIO Kira Black with Grey and Brown 2-Piece Nesting Table and Ottoman Set (160-9917)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Black (TV46-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- FURINNO Furinno 13192DWN Turn-N-Tube No Tools 3-Tier TV Stand; Dark Walnut (13192DWN)
- International Concepts TV Stands & Entertainment Centers