Entertainment / TV Stand with 2 Doors, Black
Mfr # TV46-51
Zoro # G7883860
Key Features
- Height 26
- Material Hardwood
- Overall Width 26
- Length 18
- Width 57
Product Information
- Brand International Concepts
- MFR # TV46-51
- Zoro # G7883860
- UPC # 727506687602
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Height | 26 |
Overall Width | 26 |
Length | 18 |
Width | 57 |
Overall Length | 57 |
Overall Height | 18 |
Details
Material | Hardwood |
Color | Black |
Weight | 112 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 57"W x 18"D x 26"H
- •Made from solid wood
- •Dimensions of center shelf: 20.03''W x 15.24''D
- •Distance between shelves: 6.88"H
- •Shelves are adjustable
- •Distance from interior top shelf to bottom of solid shelf: 7.28H"
- •Dimensions of side shelves: 15.74''W x 14.96D"
- •Size of each door opening: 13.58"W X 13.54''H
- •Distance from top shelf to bottom of apron: 4.33"
- •Distance from floor to bottom of apron: 2.95''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- INTERNATIONAL CONCEPTS Corner EnteRTAinment / TV Stand, Unfinished (TV-49)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe (TV09-34)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- International Concepts TV Stands & Entertainment Centers