EnteRTAinment / TV Stand, 72", Unfinished
Mfr # TV-8-72
Zoro # G7881900
Key Features
- Weight 99
- Overall Height 17
- Overall Width 30
- Material Hardwood
- Length 17
Product Information
- Brand International Concepts
- MFR # TV-8-72
- Zoro # G7881900
- UPC # 727506700943
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Height | 17 |
Overall Width | 30 |
Length | 17 |
Overall Length | 72 |
Height | 30 |
Width | 72 |
Details
Weight | 99 |
Material | Hardwood |
Color | Unfinished |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 72"W x 17"D x 30"H
- •Made from solid hardwood
- •Inside dimension of compartment: 21.45W X 13.97"D X 7.87"H
- •Distance from floor to bottom of shelf: 4.33''H
- • Dimensions of shelf: 69.29 ''W X 13.77''D
- •Distance from shelf to bottom of compartment: 13.07"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pull Pin with Ring Long (4412R)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- MANHATTAN COMFORT Heather Queen Bed in Cream (BD003-QN-CR)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Black (TV46-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Corner EnteRTAinment / TV Stand, Unfinished (TV-49)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", White (212BMC96)
- International Concepts TV Stands & Entertainment Centers