EnteRTAinment / TV Stand, 60", Unfinished
Mfr # TV-8
Zoro # G7882138
Key Features
- Color Unfinished
- Width 60
- Length 17
- Overall Height 17
- Weight 83.6
Product Information
- Brand International Concepts
- MFR # TV-8
- Zoro # G7882138
- UPC # 727506698950
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Width | 60 |
Length | 17 |
Overall Height | 17 |
Overall Width | 30 |
Overall Length | 60 |
Height | 30 |
Details
Color | Unfinished |
Weight | 83.6 |
Material | Hardwood |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 60"W x 17"D x 30"H
- •Made from solid hardwood
- •Inside dimension of compartment: 26.57W X 13.97"D X 7.87"H
- •Distance from floor to bottom of shelf: 4.33''H
- • Dimensions of shelf: 57.28.51''W X 13.77''D
- •Distance from shelf to bottom of compartment: 13.07"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- VOLLRATH Handle Assembly Chafer Cover (46849)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- INTERNATIONAL CONCEPTS Corner EnteRTAinment / TV Stand, Unfinished (TV-49)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- International Concepts TV Stands & Entertainment Centers