Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished
Mfr # S-6173SW
Zoro # G7878294
Key Features
- Width 19.29
- Overall Width 44.49
- Color Unfinished
- Overall Height 20.07
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # S-6173SW
- Zoro # G7878294
- UPC # 727506529544
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Width | 19.29 |
Overall Width | 44.49 |
Overall Height | 20.07 |
Height | 44.49 |
Length | 20.07 |
Overall Length | 19.29 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 35.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.29"W x 20.07"D x 44.49"H
- •Seat dimensions: 16.93"W x 16.85"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Soft Maple (3017M)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- BAXTON STUDIO Jason Grey Upholstered and Walnut Wood 2-Piece Bar Stool Set (167-10852)
- International Concepts Bar Height Stools