Shop All Dressers
International Concepts
Dresser with 6 Drawers, Unfinished
Mfr # BD-8006
Zoro # G7875354
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 57.2834645669291
- Height 31.9685039370079
- Weight 123
- Color Unfinished
- Overall Width 31.9685039370079
Product Information
- Brand International Concepts
- MFR # BD-8006
- Zoro # G7875354
- UPC # 727506702558
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Width | 57.2834645669291 |
Height | 31.9685039370079 |
Overall Width | 31.9685039370079 |
Length | 16.5354330708661 |
Overall Height | 16.5354330708661 |
Overall Length | 57.2834645669291 |
Details
Weight | 123 |
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- ATLAS COMMERCIAL PRODUCTS French Bistro Folding Table and Chair Set (BISTRO48SET)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow Ii' Canvas Art, 35x47 (WAG11254-C3547GG)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- TUHOME Augusta Armoire Closet, One Drawer, Double Door Cabinet, Light Oak (CLD7029)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- SAUDER Barrister Lane 3-Drawer Chest Sm , Safety tested for stability to help reduce tip-over accidents (433358)
- PROGRESSIVE FURNITURE Progressive Furniture P600-13 Bedroom Lingerie Chest; Distressed Dark Grey (P600-13)
- International Concepts Dressers