Double "X" Back Counter Height Stool, Swivel 24" Seat Height, Unfinished
Mfr # S-202SW
Zoro # G7868774
Key Features
- Length 20
- Material Hardwood
- Overall Width 40
- Overall Height 20
- Overall Length 18
Product Information
- Brand International Concepts
- MFR # S-202SW
- Zoro # G7868774
- UPC # 727506703609
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Length | 20 |
Overall Width | 40 |
Overall Height | 20 |
Overall Length | 18 |
Height | 40 |
Width | 18 |
Details
Material | Hardwood |
Weight | 33.5 |
Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18"W x 20"D x 40"H
- •Seat dimensions: 18"W x 16"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study I' Canvas Art, 35x47 (WAG15796-C3547GG)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- International Concepts Counter Height Stools