Shop All Waiting Room & Guest Chairs
International Concepts
Dining Chair with Casters, Unfinished
Mfr # C-226
Zoro # G7884238
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22
- Overall Width 35
- Back Color Wood
- Color Unfinished
- Length 22
Product Information
- Brand International Concepts
- MFR # C-226
- Zoro # G7884238
- UPC # 727506543106
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22 |
Overall Width | 35 |
Length | 22 |
Overall Length | 24.4 |
Height | 35 |
Width | 24.4 |
Details
Back Color | Wood |
Color | Unfinished |
Material | Hardwood |
Weight | 30.5 |
Style | Dining Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 24.4"W x 22"D x 35"H
- •Seat dimensions: 16.7''H x 22.24''W x 18.31''D
- •Made from solid hardwood
- •Dining height chair
- •Box seat construction for easy assembly
- •Includes arms
- •One chair
- •Arm height is 24.5"
- •Width between arms: 20.5"
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- AMANA MENUMASTER Air Filter (59154429)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Chairs, Unfinished (C-2P)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- INTERNATIONAL CONCEPTS Black36.9W22.2H, WoodSeat (C46-613P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- International Concepts Office Chairs