Shop All Waiting Room & Guest Chairs
International Concepts
Dining Chair, 39.2W21.3H
Mfr # 265A
Zoro # G7871032
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 21.3
- Overall Width 39.2
- Color Unfinished
- Overall Length 22
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # 265A
- Zoro # G7871032
- UPC # 727506661008
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 21.3 |
Overall Width | 39.2 |
Overall Length | 22 |
Height | 39.2 |
Length | 21.3 |
Width | 22 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 24.5 |
Application/Usage | Dining Room |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 22"W x 21.3"D x 39.2"H
- •Seat dimensions: 18''H x 18.31''W x 16.34''D
- •Made from solid hardwood
- •Dining height chair
- •Box seat construction for easy assembly
- •Includes arms
- •One chair
- •Arm height is 24.5"
- •Width between arms: 18.5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- INTERNATIONAL CARAVAN Rattan Footstool with Twill Cushion, Forest Green (3301-TW-FG)
- INTERNATIONAL CONCEPTS Set of 2 Mission Side Chairs, Black (C46-265P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- International Concepts Waiting Room & Guest Chairs