Shop All Dressers
International Concepts
Chest with 5 Drawers, Unfinished
Mfr # BD-8005
Zoro # G7871489
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Unfinished
- Overall Length 29.5275590551181
- Length 16.5354330708661
- Weight 105.6
- Overall Height 16.5354330708661
Product Information
- Brand International Concepts
- MFR # BD-8005
- Zoro # G7871489
- UPC # 727506702541
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Overall Length | 29.5275590551181 |
Length | 16.5354330708661 |
Overall Height | 16.5354330708661 |
Width | 29.5275590551181 |
Overall Width | 49.488188976378 |
Height | 49.488188976378 |
Details
Color | Unfinished |
Weight | 105.6 |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal (H514C.P.L)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- TUHOME Basilea 5 Drawers Tall Dresser, Pull Out System, Black (CLW8975)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- SAUDER Summit Station Chest Peb Pine (431749)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- HOMELEGANCE Niles Bedroom Dresser (1451-5)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Nature and Textured Grey (157GMC7)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- International Concepts Dressers