Charlotte Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-312
Zoro # G7874639
Key Features
- Weight 23.5
- Color Unfinished
- Width 18.5
- Overall Length 18.5
- Length 21.65
Product Information
- Brand International Concepts
- MFR # S-312
- Zoro # G7874639
- UPC # 727506610037
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 18.5 |
Overall Length | 18.5 |
Length | 21.65 |
Overall Width | 40.35 |
Overall Height | 21.65 |
Height | 40.35 |
Size | 24 Inches |
Details
Weight | 23.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.5"W x 21.65"D x 40.35"H
- •Seat dimensions: 18.5"W x 17.01"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- SAUDER Palladia Library With Doors Woa , Three adjustable shelves for flexible storage options (416515)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Café Stool, 24" Seat Height, Unfinished (S-6162)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- International Concepts Counter Height Stools